Global Industrial
Model # :WB246721
Global Industrial® Infrared Patio Heater, Wall Or Ceiling Mount, Low Glare, 1500W
Write a Review
|
Questions & Answers (0)
Product Description
Extend your outdoor space into the cooler months with this water-resistant Global Industrial® Infrared Outdoor Electric Patio Heater. Featuring a slim design, this versatile heater adds warmth to a variety of outdoor establishments to keep patrons comfortable and the atmosphere inviting - even as the surrounding temperature dips down. Outfit the unit to a wall or ceiling, or use with an attachable stand, for up to 250 Sq. Ft. coverage. The low glare amber lamp produces a soft, warm glow. The infrared lamp heats the surrounding area while offering 93% heat efficiency compared to standard gold lamps. IP65-rated to withstand dust and low pressure water spray. Comes with a built-in safety device that protects the unit from overheating. ETL/cETL Listed. 2 Year Limited Warranty.
Intended for outdoor settings. Installation must be completed by a qualified technician.
Intended for outdoor settings. Installation must be completed by a qualified technician.
PROMOTIONAL PRICE
$159.95was $199.95
Save $40.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/8 in |
| Width | 3 in |
| Height | 7-1/2 in |
| Weight | 5 lbs |
| Cord Length | 6 ft |
| Min Mounting Height | 72 in |
| Coverage Area | 250 ft² |
Product Details
| Type | Infrared Patio Heater |
| Color | Black |
| Mounting Location | Wall or Ceiling |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Aluminum |
| Manufacturers Part Number | 246721 |
| BTU | 5100 BTU |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL, cETL |