Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700134

MPN #: 2115TiMAX

Ingersoll Rand Air Impact Wrench, 3/8" Drive Size, 300 Max Torque

Product Description
The 2115TiMAX delivers best in class performance for a tool less than 6" long and weighing less than 2.5 pounds. The minimal size of this tool will allow greater access to tight spaces, while the minimal weight will reduce operator fatigue, all while still delivering MAX performance.

Features:
  • 300 ft-lb MAX power in reverse from a tool less than 6" long and weighing less than 2.5 pounds - that's best in class power performance
  • New 7-vane motor delivers even more power
  • Optimized air flow ensures maximum performance
  • Titanium - the lightest weight and most durable material available anywhere
  • Feather-touch trigger enables impressive control
  • Four-position power regulator dial for MAX control
  • One-hand forward/reverse for easy operation


PRICE
$315.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8 in
Weight2 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque300 lb-in
Drive Size3/8 in

Product Details

CFM17 CFM
StylePistol Grip
Vibration7.5 m/s²
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2115TiMAX
BPM1500
Average CFM4 CFM
Noise Output96.6 dBA
Free Speed15000 rpm
BrandIngersoll Rand