Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136023

MPN #: 211

Ingersoll Rand® Air Impact Wrench, Straight, 3/8" Drive Size, 150 ft-lbs Max Torque

Product Description
The 211 Straight Impact Wrench is extremely efficient. Tested just for you, this wrench doesn't stall and you can rely on it from beginning to end.

Features:
  • Power: The jumbo hammer mechanism delivers a high output of power. Coupled with its vane motor and power regulator, you'll be speeding through your work in no time
  • Access: Thanks to its straight grip and overall design, this impact wrench is great for use in hard-to-reach spaces
  • Great for Vehicle Repair: The square socket retaining ring makes this an ideal impact wrench for projects where you'll be switching sockets frequently
  • Durability: This impact wrench's steel hammer case provides you with increased durability for heavy-duty projects. No matter how hard you work, this wrench can handle it


PRICE
$279.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8
Height3-5/8 in
Weight2 lbs
Air Inlet1/4 in
Max Torque150 lb-in
Drive Size3/8 in

Product Details

CFM2.5 CFM
ColorSilver
StyleStraight
MaterialHammer Case/Reinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number211
BPM1500
Average CFM2.5
Noise Output94.6 / 105.6 dBA
Free Speed13000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr