Canon® 2975B001 (CL-211XL) High-Yield Ink, 349 Page-Yield, Tri-Color
|
Questions & Answers (0)
Product Description
Creates striking documents and photos with ease. Prints resist fading for quality that lasts. Installs cleanly for mess-free results.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | High-Yield Ink, 349 Page-Yield, Tri-Color |
| Manufacturers Part Number | 2975B001 |
| For Use With | Canon® |
| Print Color Family | Tri-Color |
| Machine Compatibility | Canon® PIXMA iP2700, iP2702, MP240, MP250, MP270, MP280, MP |
| Page Yield | 349 |
| Brand | Canon |