Workbench Shelves
Workbench shelves provide storage space as well as an adequate surface area for completing tasks. Materials like steel and laminate ensure that the heavy duty shelves can hold up to use in industrial environments. The extensive size options available increase workbench storage capabilities and workspace size. They can be easily mounted and can upgrade any workbench.
Most Relevant
Global Industrial™ Upper Workbench Shelves

Global Industrial upper workbench shelves enhance the vertical storage capacity of workbenches to help keep workstations organized and clutter-free. The workbench top shelf is built with a heavy duty steel construction for superior durability and is adjustable for customized storage requirements. The steel upper shelf for workbenches is easy to mount.
| Compare | Image | Width | Depth | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 72 in | 12 in | Steel | Blue | Ships Same Day WB249194BL | $73.95 | ||
![]() | 72 in | 12 in | Steel | Blue | Ships Same Day WB249296CBL | $195.95 | ||
![]() | 96 in | 12 in | Steel | Blue | Ships Same Day WB249195BL | $119.95 | ||
![]() | 72 in | - | Steel | Blue | Ships Same Day WB493691BL | $129.95 | ||
![]() | 60 in | 12 in | Steel | Blue | Ships Same Day WB249193BL | $62.95 | ||
![]() | 48 in | 12 in | Steel | Blue | Ships Same Day WB249192BL | $49.95 | ||
![]() | 48 in | 12 in | Steel | Gray | Ships Same Day WB249294CGY | $119.95 | ||
![]() | 72 in | 12 in | Steel | Tan | Ships Same Day WB249296CTN | $139.95 | ||
![]() | 60 in | 12 in | Steel | Gray | Ships Same Day WB249193GY | $70.95 | ||
![]() | 96 in | 12 in | Steel | Blue | Ships Same Day WB249297CBL | $165.95 |
Showing 1-10 of 35 results
Global Industrial™ Lower Workbench Shelves

Global Industrial lower workbench shelves are positioned at the bottom to create additional storage space beneath workbenches. The workbench bottom shelf features a steel construction with a powder coat finish for lasting performance. The deep lower shelf for workbenches has a backstop to help retain stored items. Installation hardware is included for easy mounting.
Showing 1-10 of 27 results
Global Industrial™ Security Cabinet Workbench Shelves

Global Industrial security cabinet workbench shelves are easily installed inside a security cabinet to add additional storage to the enclosed area. Security cabinet workbench shelves feature a durable steel construction to support various tools and equipment. The shelf for security cabinet workbenches has a powder coat finish for lasting durability.
Pro-Line Upper Workbench Shelves

Pro-Line Upper Workbench Shelves maximize vertical storage on workbenches. They are durable and suitable for holding tools, equipment, or supplies. With open access from all four sides, it's easy to move items in and out and keep everything well-organized. They are widely used in workshops, laboratories, and manufacturing facilities to optimize benchtop storage.
Showing 1-10 of 14 results
BOSTONtec Upper Workbench Shelves

BOSTONtec upper workbench shelves add extra customizable storage space to workbenches. Workbench upper shelving features a rugged steel construction and can be mounted flat or at an angle. Workbench shelves can be mounted reverse to place the lip on the front or back of the shelf. The workbench top shelf configuration conveniently keeps tools and materials organized and within reach.
Tennsco Lower Workbench Shelves

Tennsco lower workbench shelves create additional storage space beneath workbenches and stations in industrial work environments. These under-the-workbench shelves are height adjustable and can be positioned at an angle. The lower shelf for the workbench is easy to install, and the steel construction ensures lasting durability.
Treston Upper Workbench Shelves

Treston upper workbench shelves provide elevated storage solutions for workbenches. With a heavy-duty design, workbench upper shelving models offer sturdy support for tools and equipment. Suitable for various industries, Treston heavy duty workbench shelves enhance the functionality of workspaces, allowing for convenient access to frequently used items.
Pro-Line Lower Workbench Shelf

Pro-Line lower workbench shelf enhances workspace organization and efficiency, focusing on durability. The lower shelf for workbenches features a heavy-gauge steel construction for lasting performance. Pro-Line workbench shelves are positioned at the bottom to create additional storage space beneath workstations to easily store and access tools, materials, and equipment.

Treston Lower Workbench Shelves

New Age Lower Worktable Shelves
Showing 1-10 of 12 results





















