Laboratory Trays
For Use With
Sterile
Brand
Length
Width
Type
Height
Capacity
Color
Price
Related Products
For drying test tubes, beakers, flasks, and other labware, this stand has three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18mm I.D. necks or larger. Top row has 12 straight pins 10.2cm (4") long to accommodate smaller items. A polystyrene tray catches water as the labware drains. Rubber tipped feet provide non-skid use on a tabletop, or the stand may be wall-mounted using wire loops on the back. Labware Drain Stand Only.
Scienceware® Lab-Aire II Non-Electric Wallmount Dryers keep labware up off the bench and out of the way as it dries. Easily installs on walls or standard pegboard using molded-in tabs with key hole openings. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Drip/storage trays have scalloped wells to hold long thin labware. Rugged ABS plastic will never corrode and easily wipes clean. Extra accessories and a variety of different sizes/configurations let you create a drying ...
Laboratory space is always in high demand making the small footprint of the Scienceware® Lab-Aire® II Drying Racks a practical solution for drying and storing fragile, frequently used labware. Lab-Aire II Non-Electric Benchtop Dryers lets you place your dryer wherever it will be most convenient. Rugged ABS plastic will never corrode and easily wipes clean and the drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and ...
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free. The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects the unit from overheating. ...
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory. Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F) Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware Rounded inside corners make cleaning easy Top rim adds rigidity and provides handholds for transport Nests with identical trays to minimize storage space requirements