Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2373141

MPN #: PV-601-CH

Braeside Preventionist Deluxe Six-In-One Infection Control Kiosk, Cherry

Product Description
Braeside Preventionist Deluxe Six-In-One Infection Control Kiosk, Cherry

The Preventionist is a premier line of infection control kiosks. A professional team of designers and engineers collaborated with major medical facilities to incorporate proven infection control devices into an attractive, all-in-one, tamper-resistant kiosk. Available in two finishes, the Preventionist Deluxe Six-in-One Infection Control Kiosk combines tissue and mask dispensers with an integrated hand hygiene dispenser holder, an internal waste container and large promotional messaging. Pictured infection prevention supplies are not included.

Specifications:
  • Finish: Cherry
  • Six-in-One, Consolidated, Tamper Proof Design
  • Hand Sanitizing Dispenser Holder with Removable Drip Tray
  • Two Theft-Resistant Mask Dispensers
  • Three Theft-Resistant Tissue Dispensers
  • Two Lockable Storage Compartments - Keyed Alike
  • Changeable Graphic Header with Clear Acrylic Lens 22" x 14"
  • Front Access Waste Receptacle - Waste Container Included
  • Unique Pusher System Keeps Consumables Front and Center
  • Accepts Most Popular Box Dimensions of Masks and Tissues
  • Stable Base with E-Z Move Glides, 26-1/2" x 18"
  • Body 23-1/2"W x 65"H x 12"D
  • Includes one 22" x 14" "Keep Everyone Healthy" poster
PRICE
$1,399.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth18 in
Height65 in

Product Details

Assembly RequiredNo
TypeInfection Control Stations
MaterialSteel, Wood Grain
Package Quantity1
DescriptionPreventionist Deluxe Six-In-One Infection Control Kiosk
ColorRed
Manufacturers Part NumberPV-601-CH
BrandBraeside Displays