Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :T9FB1642022

MPN #: Rpm10

Extech RPM10 Photo/Contact Tachometer W/Built-In Infrared Thermometer, Contact, Non Contact

Product Description
Extech RPM10 Photo/Contact Tachometer W/Built-In Infrared Thermometer, Contact, Non Contact

Photo/contact tachometer includes a non-contact IR thermometer for non-contact surface temperature measurements.

PRICE
$515.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.6 in
Height8.5 in

Product Details

Manufacturers Part NumberRpm10
DescriptionPhoto/Contact Tachometer W/Built-In Infrared Thermometer
BrandExtech