Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3183092

MPN #: BH30-BOT

Powerblanket® Insulated Bottom Cover For 30 Gallon Capacity Drum/Barrel

Product Description
Maximize the thermal efficiency of your gallon drums or gallon buckets with our state-of-the-art insulated covers. Perfectly complementing Powerblanket's® drum and barrel heaters, these covers are the ultimate solution for maintaining the temperature of your contents, ensuring protection against even the harshest winter conditions.

While a Powerblanket® drum and barrel heater can protect the drum's side walls and combat the ambient air to maintain steady temperatures, the absence of bottom insulation could lead to considerable heat loss. This is where our insulated covers step in, designed to minimize heat dissipation and offer significant energy savings while ensuring the oil remains at a steady temperature.

These covers save energy, ensure your contents heat up quickly, and maintain temperature more efficiently by reducing heat loss and optimizing the heating process.

Features:
  • Designed: Our insulated covers are tailored for gallon drums, ensuring a perfect fit and optimal thermal efficiency.
  • Energy Savings: Benefit from a 20% to 40% reduction in energy usage due to decreased heat loss. The synergy between our covers and Powerblanket's® heated wraps forms an effective thermal barrier, minimizing the energy required to keep your drum at the target temperature.
  • Faster Heat-Up Time: Improve heat-up speed by up to 30% over using just a drum heater. This efficiency means your products reach their necessary temperature quicker, further enhancing energy savings.
  • Accessibility Features: Bottom covers can also be used for tops when access to bung holes is unnecessary.
  • Durable Construction: Constructed from premium materials, these heavy-duty vinyl covers offer longevity and robust protection in harsh conditions.
By selecting our insulated covers for your gallon drums or gallon buckets, you're choosing a superior, energy-efficient method to safeguard your products against temperature fluctuations. Enhance the performance of your Powerblanket® heated wraps and maintain the integrity of your contents with our advanced thermal protection solutions. They're also water-resistant and can be used on poly and steel drums. All Powerblanket® products are ETL certified to UL, CSA, and CE safety standards.

PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height3/4 in
Weight2 lbs

Product Details

TypeCover
ColorBlack
For Use With30-Gallon Bucket & Pail
MaterialVinyl
DescriptionInsulation Cover
Manufacturers Part NumberBH30-BOT
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Certified to UL, CSA, CE