Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196875

MPN #: TH450

Powerblanket® Insulated Tote Heating Blanket For 450 Gal IBC Steel Tote, Up To 145°F, 120V

Product Description
TH450: The 450 gallon (1703 liter) IBC Steel tote heater from Powerblanket offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The TH450 comes with an adjustable thermostat, so you can control the tote heaters temperature. The material of the heater is a durable and rugged vinyl shell, and can be safely used in temperatures as low as -40°F. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. It is also ETL certified to UL & CSA safety standards.

Features:

  • Adjustable temperature from ambient to 145° F | 62° C (± 5 °F / 3 °C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with a removable top
  • Prevent waste by maintaining consistent temperatures
  • Designed for 42" x 48" x 59" 450 Gallon IBC Steel Tote
  • Certified by ETL to UL / CSA / CE safety standards


PRICE
$2,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length186 in
Width42 in
Height61 in
Weight38 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorBlack
Amperage12 A
Max Temperature145 °F
For Use With450 Gal IBC Steel Tote
Wattage1440 W
Voltage120 V
Watts High1440 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberTH450
Max Exposure Temperature150 °F
Min Exposure Temperature20 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE