Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364391

MPN #: T850TBK

San Jamar® Integra™ Lever Roll Towel Dispenser - Black - T850TBK

Product Description
Integra™ Lever Roll Towel Dispenser

Integra™, the newest hands–free alternative, features an integrated dispensing arm on front. It's your best value in roll towel dispensers.
  • Simple: Fewer internal parts make this roll towel dispenser the most efficient and easy to load.
  • Compact: Unique, modern integrated design, with front dispensing arm, minimizes needed space.
  • Universal: Holds ALL roll paper qualities with any size core; including coreless, solid and centerpull rolls.
  • Hands–Free Alternative: Contoured dispensing arm offers a hands–free alternative when you use your wrist, arm or elbow to dispense paper.
  • Measurements: 11-1/2"W x 11-1/4"D x 13-1/2"H.
PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth11-1/4 in
Height13-1/2 in

Product Details

TypeManual
ColorBlack
Paper TypeNon-Perforated Roll
StylePush Lever
Mounting LocationSurface Wall Mount
Capacity8-1/4" Roll
MaterialPlastic
DescriptionIntegra Lever Roll Towel Dispenser
Package Quantity1
Manufacturers Part NumberT850TBK
BrandSan Jamar