Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3168591

MPN #: 6001-BKF-4550S/5-A5

Bevco® Integra Office Chair with Adj Arms, High Back, Articulating Tilt, 18" - 23"H Seat, Black

Product Description
Bevco's® Integra Series is an upholstered chair that offers around-the-clock reliability designed to meet the needs of a variety of workplace environments. This upholstered seating solution provides the most versatility, durability and overall seating enjoyment. The Integra makes working easy. The large backrest is specifically shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery. The adjustable arms provide you with the proper support to achieve an ergonomic posture. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 18" - 23". Black fabric meets CAL 117 standards. This chair comes with a sturdy 25" diameter black nylon base and dual-wheel hard floor casters.

Features:
  • Heavy-duty construction that contributes to years of long-lasting enjoyment
  • Fully adjustable contoured back with added lumbar support that encourages proper spinal alignment
  • A sturdy 5-legged base that ensures stability at any height range
  • A high performance adjustable 20" chrome flat footring is standard on mid and tall height models
  • Seat Dimension: 20"W x 18"D x 3"Thick
  • Back Dimension: 17-1/2"W x 19"H x 3"Thick
  • Meets GreenGuard Gold/ ANSI/ BIFMA Standards
  • Swivel 360°
  • Weight Capacity: 300 lbs
  • Warranty: 12 Years


PRICE
$585.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height46 in
Weight Capacity300 lbs
Seat Width20 in
Seat Depth18 in
Seat Height18 - 23 in
Min Seat Height18 in
Max Seat Height23 in
Base5-Star Base
Min Back Height41 in
Max Back Height46 in
Back Width17-1/2 in
Back Height19 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeArticulating Tilt
SwivelYes °
Arm TypeAdjustable
Manufacturers Part Number6001-BKF-4550S/5-A5
CollectionIntegra
BrandBevco
TypeOffice Chair
ColorBlack
SeriesIntegra
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionOffice Chair
Frame MaterialNylon
Back TypeHigh Back
Seat MaterialFabric

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA; GREENGUARD GOLD
CAL 117 CertifiedYes