Make a good first impression and create an inviting reception area with these comfortable, synthetic leather upholstered guest chairs that feature luxurious 3-1/2" thick foam cushions and padded armrests. The roomy seat measures 20-1/2"W x 19", and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel stable sled base. Upholstered in an antimicrobial agent which protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation. Meets BIFMA Standards. Easy assembly.1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB317101
Interion® Antimicrobial Synthetic Leather Reception Chair - Black
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Weight Capacity | 250 lbs |
| Weight | 32 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 19 in |
| Seat Height | 18-1/4 in |
| Base | Sled Base |
| Back Width | 20-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 317101 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Guest/ Side Chair |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Synthetic Leather Reception Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |