Labeler Accessories
Brand
Length
Type
Height
Color
Price
Related Products
The DS8178 barcode scanner rises above conventional imagers delivering unprecedented scanning performance on 2D barcodes, innovative productivity enhancing tools, plus unrivaled manageability tools to keep your scanners up, running and in the hands of your cashiers. Keep checkout lines moving and cashiers free to deliver a more personal checkout experience with the DS8108 because when it comes to the checkout experience, only the best will do. Features: Cordless area 2D imager Standard range Digimarc Includes presentation cradle and USB cradle This product has a limited warranty of 5 ...
The Voyager 1202G incorporates a Bluetooth® Class 2, v2.1 radio, enabling unrestricted movement up to 10m (33') from the base. The 1202G offers users added safety and a wider range of movement by eliminating tethered cables. For added convenience, the included paging system helps locate misplaced scanners with visual and auditory signals. Features: Wireless Handheld 100 line/sec Decoded Bluetooth® 2.1 This product has a limited warranty of 5 years Kit Includes: 1202G-1 - ivory BT 10M scanner CCB00-010BT-01N - charge and communication base CBL-500-300-S00 - USB Type A 3M™ straight cable
2D barcode is becoming increasingly popular across a wide range of industries for a number of reasons. Some enterprises have a desire to capture large amounts of data, despite space constraints, while others are being required to read 2D barcodes due to government regulations or supplier mandates. Even larger groups of enterprises simply have the desire to leverage emerging trends that require area-imaging technology, today or in the future, without needing to purchase additional scanning hardware. Features: Barcode scanner Handheld Decoded USB
Built on the platform of the single-line laser scanner, Honeywell's Voyager 1200g delivers aggressive scan performance on virtually all linear barcodes, including poor quality and damaged codes. Updated object detection and automatic in-stand detection and configuration enable class-leading presentation scanning that maximizes throughput. Superior scan performance matched with a reliable design combines to provide a versatile linear scanning solution suitable for a wide variety of applications. Features: Barcode scanner Handheld 100 line/sec Decoded USB
The Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The LS2208 is designed for continuous usage all day, which significantly reduces downtime and repair costs. It provides accurate, first-time scanning. And since it is always ready for the next scan, the LS2208 can shorten check-out lines, improve customer service and increase productivity. The wide working range from near-contact to 17" makes this device ideal for retail, hospital, education or government settings. Multiple onboard interfaces ensure integration with a variety of ...