Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688856

MPN #: 17-A

Kukko Separating Set With Pulling Device, 1/2"(12mm) To 2-15/16"(75mm) Open

Product Description
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks.
  • Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle.
  • Ultimate stability when removing, as the separator and pulling device are screwed firmly together.
  • Practical package for universal use.
  • Complete easy-to-manage package.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
  • Kit in the tried-and-tested KUKKO-i-Boxx-System.
4-parts, the sets contain one separator, one pulling device and a pair of extensions. With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws are secured underneath the component to be removed. The large supporting surfaces protect the parts to be pulled. Instructions on the cover. Secure storage in special foam. Personal KUKKO-Chip-Code. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Distance Of Side Screw (Metric) 60 - 150mm
  • Diameter Of The Shaft (Metric) 12 - 75mm
  • Depth Of Side Screw 4 7/8 - 11 7/8 "
  • Depth Of Side Screw (Metric) 122 - 300mm
  • Distance Of Side Screw 2 3/8 - 5 7/8 "
PRICE
$779.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Spread1/2" - 2-15/16" (12-75mm) in
Reach11-13/16" (300mm) in
Diameter3/16 to 3 in

Product Details

TypeSeparating Set W/Pulling Device
Capacity5.5
Number of Jaws2
DescriptionSeries 17 Separating-Set With Quick Clamping Pressure Spindle
Manufacturers Part Number17-A
BrandKukko