Internal Torx Chrome Socket Set, 1/4", 3/8" & 1/2" Drive, T10 To T60, 12 Piece,
Write a Review
|
Questions & Answers (0)
Product Description
Internal Torx Chrome Socket Set, 1/4", 3/8" & 1/2" Drive, T10 To T60, 12 Piece,
12-piece set is manufactured from chrome vanadium steel for wear in professional, rugged environments. Set includes: 1/4" drive T-10, T-15, T-20, T-25, T-27, T-30; 3/8" drive T-40, T-45, T-47, T-50, T-55, T-60. Carded on socket rail.
12-piece set is manufactured from chrome vanadium steel for wear in professional, rugged environments. Set includes: 1/4" drive T-10, T-15, T-20, T-25, T-27, T-30; 3/8" drive T-40, T-45, T-47, T-50, T-55, T-60. Carded on socket rail.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/4 & 3/8 in |
| Size | Asstd. |
Product Details
| Type | Internal Torx |
| Measuring System | Torx |
| Number of Pieces | 12 |
| Material | Chrome Vanadium Steel |
| Color | Chrome Vanadium |
| Manufacturers Part Number | KTI-22801 |
| Brand | K-Tool International |