Nightstick Intrinsically Safe Dual-Light Lantern w/Articulating Head - Li-Ion - Green - UL913
Write a Review
|
Questions & Answers (0)
Product Description
The XPR-5586GX Intrinsically Safe Dual-Light Rechargeable Lantern is a Flashlight, a Floodlight and a Dual-Light that is cULus certified intrinsically safe. The flashlight setting offers 3 user-selectable brightness settings of 650, 380 and 25 lumens with a 388-meter beam distance. The flashlight beam is perfect for lighting up objects at great distances or large areas. The pivoting head allows the user to prop the lantern on its back for easy hands-free use or as a convenient area light. The floodlight setting has the same 3 user-selectable brightness settings of 650, 380 and a "Survival Mode" of 25 lumens that provides just enough light in an emergency situation with nearly a week of constant run-time (150 hrs). The Dual-Light mode (900 lumens) allows the user to simultaneously see objects at a distance, as well as, see the ground in front of them as they walk or work. The 5586 is powered by a single rechargeable lithium-ion battery.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 4-1/2 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Lantern |
| Color | Green |
| Max Lumens | 900 |
| Package Quantity | 1 |
| Beam Distance | 388 m |
| Manufacturers Part Number | XPR-5586GX |
| Bulb Type | LED |
| Lumens | 900 |
| Water Resistant | Yes |
| Brand | NightStick |