Nightstick Multi-Purpose Work Light w/Magnet Hook - Li-Ion - Green - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The Nightstick Rechargeable Multi-Purpose LED Work Light is all about super-bright hands-free lighting. The floodlight has two brightness modes, high at 600 lumens and low at 225. The single push button body switch located on the handle controls all lighting modes. The NSR-2168 has three heavy-duty magnets built into the light, one at the tip one at the mid-point of the body and one built into the base for multiple hands-free uses. The flat-bottom design of the handle means the light will stand up on most flat surfaces, and the octagonal shape to the handle keeps the floodlight aimed in the correct direction when you lay the light on its side. Further adding to the work light's hands-free features is the detachable magnetic hook. It can be attached to either the body or tip magnets and can be rotated 360 degrees for even more hands-free versatility. The integrated Lithium-ion battery can be recharged with the included AC or DC power supply/charger.
PRICE
$139.90 Sold in packages of 2 / $69.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/16 in |
| Width | 2-1/4 in |
Product Details
| Type | Work Light |
| Max Lumens | 600 |
| Package Quantity | 2 |
| Color | Green |
| Manufacturers Part Number | NSR-2168G |
| Lumens | 600 |
| Water Resistant | Yes |
| Brand | NightStick |