Nightstick Metal USB Tactical EDC Flashlight - Li-Ion - Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The USB-320 USB Rechargeable Every-Day-Carry (EDC) metal flashlight uses a LED rated at 320 lumens for 1.5 hours. At only 4.5 inches long and weighing only 3 oz, this compact flashlight includes a removeable deep concealment clip for ease of use in and out of a pocket. With both momentary or constant-on functionality, the USB-320 features an IP-X7 rated waterproof housing with sleeved collar that discretely opens for direct USB charging turning from red to green when fully charged. Meeting the requirements of NFPA-1971-8.6 (2013), the USB-320 is also chemical, heat and impact resistant, and includes a 2 foot USB charging cable and lithium-ion rechargeable battery.
PRICE
$239.80 Sold in packages of 4 / $59.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 6 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Flashlight |
| Max Lumens | 320 |
| Package Quantity | 4 |
| Color | Black |
| Beam Distance | 111 m |
| Manufacturers Part Number | USB-320 |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |