Nightstick Metal USB Tactical Flashlight w/Holster - Li-Ion - Red - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The USB-558XL USB Rechargeable Tactical Flashlight uses a LED rated at 900 lumens on high for 2 hours but can be extended up to 16.75 hours in low mode (100 lumens). At only 5.9 inches long and weighing only 5.7 oz, this metal tactical flashlight is multi-functional, cycling between high, medium, and low modes with an optional strobe when you press twice in succession. The USB-558XL is rated IP-X7 waterproof and features a discretely sleeved collar that opens for direct USB charging. The built-in charging indicator turns from red to green when fully charged. Included is a 2 foot USB charging cable, lithium-ion rechargeable battery and CR123 battery carrier (batteries not included) for added convenience.
PRICE
$179.90 Sold in packages of 2 / $89.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 6 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Flashlight |
| Max Lumens | 900 |
| Package Quantity | 2 |
| Color | Black |
| Beam Distance | 215 m |
| Manufacturers Part Number | USB-558XL-R |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |