Nightstick Intrinsically Safe Dual-Light Flashlight w/Magnet - UL913 / ATEX - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
This intrinsically safe (cETLus, ATEX and IECEx)Dual-Light LED flashlight offers peak performance in hazardous work environments. Use the top-mounted buttons to trigger the flashlights focused distance lighting and the floodlights expansive close-up illumination. Maximize the safety and functionality benefits by simultaneously activating both lights in Dual-Light Mode. It includes an integrated magnet for hands-free uses and a reversible pocket clip. The XPP-5414GX-K01 also meets requirements for NFPA-1971-8.6 (2013). Batteries not included.
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 |
| Width | 6 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 120 |
| Package Quantity | 4 |
| Color | Green |
| Beam Distance | 111 m |
| Manufacturers Part Number | XPP-5414GX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |