Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kemp USA

Model # :WBB3139966

MPN #: 10-104-RED-PRE

Kemp USA Premium Large Professional Trauma Bag, Red

Product Description
The Kemp USA Premium Professional Trauma Bag has been adapted from the best selling, standard professional trauma bag for those seeking an ultra durable bag that will stand up to heavy use. Made with 1680 Denier Nylon, Kemp USA's Premium line of EMS bags are extremely durable and water resistant. High stress points have been cross stitched and bar tacked to increase strength when the bag is fully loaded. High visibility, reflective pull tabs give the rescuer easy access to the compartments, even at night. The tuck away backpack harness allows for multiple carrying options and a gel foam padded shoulder strap for increased comfort. In addition to the standard features, this premium bag features a pull out kneeling pad for the rescuer to use while working on a patient as well as a replaceable bottom. Other features include: Metal black nickel hardware all around. Front pocket with elastic loops and pouches. External, easy-access top pocket, two external side pockets. Internal compartment with removable dividers and zippered see-through pouch. Available in Navy or Red. Washable tarpaulin material also available.

PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width13 in
Height10 in
Weight9 lbs
SizeLarge

Product Details

TypeTrauma Bag
ColorRed
Number of Pockets4
Closure TypeZipper
MaterialNylon
DescriptionPremium Large Professional Trauma Bag
Package Quantity1
Manufacturers Part Number10-104-RED-PRE
BrandKemp USA