Victron Energy IP67 Blue Smart Waterproof Battery Charger With Bluetooth 12V/25A (1), 120V NEMA 5-15
Write a Review
|
Questions & Answers (0)
Product Description
Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15 - The Blue Smart IP67 Waterproof Charger is the new professional battery charger with built-in bluetooth. The Blue Smart IP67 Waterproof Charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... and a longer life. Unlike other brands, the Blue Smart IP67 Charger Waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue Smart IP67 Charger Waterproof is equipped with built-in Bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the VictronConnect app.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 10 in |
| Height | 7 in |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 25 A |
| Voltage | 12 V |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | IP67 Battery Charger NEMA 5-15 |
| Manufacturers Part Number | BPC122515106 |
| Output | 1 BTU |
| Brand | Victron Energy |