Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191788

MPN #: UHP3C

Unger® HydroPower® Ultra Large Tank with Cart

Product Description
The Unger® HydroPower® Ultra Large Tank with Cart is tailored for professional window cleaners undertaking extensive cleaning tasks. Utilizing state-of-the-art deionization technology, it produces 100% pure water, ensuring streak-free finishes on glass surfaces. The system features FloWater Technology to optimize water flow through the resin, enhancing efficiency and extending resin life. The FastLock Opening allows for quick and safe access to the resin, with a self-locking mechanism and pressure release valve for user safety. KeyLock Resin Bags ensure proper installation, preventing leaks and maximizing performance. Mounted on a durable cart with maintenance-free solid rubber wheels, it offers superior mobility across various terrains.

Ideal for use in
  • Cleaning expansive glass surfaces on large commercial and industrial buildings
  • Maintaining windows in sprawling educational institutions and hospitals
  • Servicing glass exteriors of high-rise office complexes
  • Conducting large-scale cleaning of solar farms and transportation fleets


PRICE
$2,175.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width21 in
Height42-1/2
Weight71 lbs

Product Details

TypeTank
ColorBlack/Green
SeriesHydroPower®
Manufacturers Part NumberUHP3C
Max PSI116 psi
BrandUnger