IPC Hydrocart Compact Pure Water System with 35' Telescopic Carbon Fiber Pole & Brush Head
Write a Review
|
Questions & Answers (0)
Product Description
With its 4-stage filtration process, including reverse osmosis and deionization, mineral-free water is produced and can be used to clean windows perfectly without chemicals needed. The Hydro Cart Compact can create 1/2 to 1 gallons per minute of pure water, and can clean up to 3 stories off the ground using only hose pressure, and up to 5 stories with an additional pump (sold separately). The HydroCart Compact removes the extra task of moving and climbing up and down ladders. With its lightweight and compact size, the Hydro Cart Compact can be thrown into the back of a car, go down steps and curbs and through many types of terrain. With the elimination of chemicals and the ability to produce water at $0.03 a gallon, the Hydro Cart Compact is a very cost-effective tool.
PRICE
$4,045.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 15-1/4 in |
| Hose Length | 50 ft |
Product Details
| Max Gallons per Minute | 1 gal/min |
| Type | Kit |
| Color | Silver |
| Series | Hydrocart |
| Manufacturers Part Number | HCC-3 |
| Pump Type | No Pump |
| Max PSI | 100 psi |
| Brand | IPC |