Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191793

MPN #: UHPR2

Unger® HydroPower® Resin Pack For Ultra Small Tank, Pack of 3

Product Description
The Unger® HydroPower® Ultra Small Tank Resin packs are essential for maintaining peak performance in your pure water window cleaning system. Each pack contains premium ion-exchange resin, pre-portioned for the HydroPower® Ultra Small Tank, facilitating quick and clean replacement. The innovative FloWater Technology 2.0 ensures efficient water flow through the resin, maximizing saturation and extending usage life. Color-coded KeyLock features assist with proper installation, preventing leaks and ensuring optimal performance. These resin packs are ideal for professionals seeking consistent, high-quality results in various cleaning environments

HydroPower® Ultra professional window cleaning equipment is the easiest and most efficient system on the market. HydroPower® Ultra is the fastest, safest, and most efficient way to clean outdoor glass surfaces, leaving a spot-free finish.

Ideal Locations for Use:
  • Residential window cleaning requiring pure water for streak-free results
  • Small commercial properties with moderate glass surface areas
  • Maintenance of glass doors and partitions in office buildings
  • Cleaning of display windows in retail storefronts
Features:
  • Longest lasting pure water system with 30% more pure water output
  • Exceeds standard DI filter efficiency, performance, workflow and comfort
  • Produces commercial grade zero TDS (Total Dissolved Solids) purewater for site glass cleaning and other applications that utilize deionized water
  • Intuitive color-coded system
  • KeyLock feature assists with proper resin installation


PRICE
$399.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesHydroPower®
Manufacturers Part NumberUHPR2
TypeResin Pack
ColorBlack
BrandUnger