Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB3220700

MPN #: 220IB

Reliable Home Ironing Board, Double Wishbone Legs, 59''L x 19''W, White/Gray

Product Description
The frame is the most important part of any ironing board. The tube frame construction of 220IB offers maximum rigidity and stability.

Features:
  • Fully Adjustable: This home ironing table can be adjusted into 7 different height positions from 30" - 38" and allows you to fold and store the Board 220IB effortlessly and smoothly. The locking safety latch keeps it safely closed until next use!
  • Ergonomic Iron Rest: Say goodbye to wrist strain! Tough enough for an iron station and convenient for any household iron, The Board 220IB makes it easy to pick up and put down the iron
  • Double Wishbone Legs & Convenient Laundry Rack: Iron with stability – the double-wishbone legs of the Board 220IB won't move or wobble. Not to mention the convenient laundry rack!
  • Italian Quality: "Made in Italy" is a mark of prestige in the global textile industry. We take pride in the fact that our home ironing tables are 100% Made in Italy. Che Bello!


PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width19 in
Height4 in
Weight21 lbs

Product Details

Assembly RequiredNo
StyleTraditional/Wide
TypeHome Ironing Board
MaterialGalvanized Steel/Metal Tubing/Memory Foam
Package Quantity1
ColorWhite/Gray
Manufacturers Part Number220IB
BrandReliable