Reliable 1500IA - Boiler Stand for 7000IS, 7500IS
Write a Review
|
Questions & Answers (0)
Product Description
For use with the Reliable 7000- and 7500-series boilers only
The 1500IA is made specifically to hold our 7000IS and 7500IS iron stations. Each stand is supplied with heavy-duty casters.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 20 in |
| Weight | 9 lbs |
Product Details
| Type | Boiler Stand |
| Material | Metal |
| Description | Boiler Stand for 7000IS, 7500IS |
| Color | Black |
| Manufacturers Part Number | 1500IA |
| Brand | Reliable |
Warranty
| Warranty | 1 Year Limited |