Ideal Warehouse Heavy Duty Dock Bumper, Rectangular 38Wx10H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse LAMINATED LOADING DOCK BUMPER
A Durable Method of Protecting Loading Docks in Low to Medium Traffic Applications.
Loading dock bumpers are made with tough plies of fabric impregnated rubber pads that are compressed and secured by 3/4" thick steel rods and then mounted to 3/8" thick angle iron brackets. Rubber dock bumper has pre-drilled 7/8" anchor bolt holes to allow quick installation. When purchasing dock bumpers, allow 12" spacing between each bumper for dependable protection. 2 Year Limited Warranty.
A Durable Method of Protecting Loading Docks in Low to Medium Traffic Applications.
Loading dock bumpers are made with tough plies of fabric impregnated rubber pads that are compressed and secured by 3/4" thick steel rods and then mounted to 3/8" thick angle iron brackets. Rubber dock bumper has pre-drilled 7/8" anchor bolt holes to allow quick installation. When purchasing dock bumpers, allow 12" spacing between each bumper for dependable protection. 2 Year Limited Warranty.
PRICE
$159.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 4-1/2 in |
| Height | 10 in |
| Weight | 75 lbs |
| Projection | 4-1/2 in |
| Face Width | 32 in |
| Bolt Spacing | 36"W, 5"H |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Laminated Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 5 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 36 in |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-1056 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 2 yr |