Global Industrial
Model # :WBB54110
Global lndustrial™ Extruded Fender Bumper, Half Oval, 12Wx4-1/4H, Black
|
Questions & Answers (0)
Product Description
✓ Weather and abrasion-resistant
✓ Highly effective design
✓ Available in 12'', 18'', 24'', and 36'' lengths
Protect loading docks from damage and the heavy impact of semi-trailers and trucks with the Global Industrial Extruded Rubber Fender Bumper. These extruded fender bumpers are made of durable, all-weather and abrasion-resistant rubber. Their half-oval shape allows for more effective protection of the fenders and cover a wide radius. A metal plate, located inside each bumper, adds additional support. Each of the two 7/8" mounting holes are located 3" from either end of the bumper for easy installation. Installation hardware sold separately. 1-Year Limited Warranty.
✓ Highly effective design
✓ Available in 12'', 18'', 24'', and 36'' lengths
Protect loading docks from damage and the heavy impact of semi-trailers and trucks with the Global Industrial Extruded Rubber Fender Bumper. These extruded fender bumpers are made of durable, all-weather and abrasion-resistant rubber. Their half-oval shape allows for more effective protection of the fenders and cover a wide radius. A metal plate, located inside each bumper, adds additional support. Each of the two 7/8" mounting holes are located 3" from either end of the bumper for easy installation. Installation hardware sold separately. 1-Year Limited Warranty.
PRICE
$18.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 4-1/4 in |
| Projection | 4 in |
| Face Width | 12 in |
| Bolt Spacing | 6"W |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Extruded Fender Bumper |
| Color | Black |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 6 in |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | B54110 |
| Mounting Style | Bolt On |
| Shape | Half Oval |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |