Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99625

MPN #: SM-3T-54S-M

AmScope SM-3T-54S-M 7X-45X Trinocular LED Boom Stand Stereo Zoom Microscope with 1.3MP Camera

Product Description
This 7X-45X super widefield trinocular stereo microscope on boom stand comes with a trinocular head, a heavy-duty single-arm boom stand, a 54-LED ring light, and a 1.3MP digital camera. It offers crystal clear erect stereo images, super widefield of view, large magnification zoom range and long working distance. Its high-eyepoint optical design ensures an easy and comfortable observation for all users including eyeglass wearers. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The boom stand gives your microscope the flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even and cool light illumination. This microscopy system is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release.

Features:
  • A 7X-45X Continuous Zoom Magnification Microscopy System on Boom Stand
  • 54-LED Ring Light and 1.3MP Color Digital Camera Included
  • 54-LED Bright, Even and Cool Lighting Illumination
  • 45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • High Resolution with Great Flatness and Contrast
  • Crystal Clear Original True Color Images
  • 30mm SUPER Widefield WF10X/20 Eyepieces
  • Large Working Distance
  • Accurate Alignment Ensuring Fatigue-Free Observation
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Versatile Boom Stand Covering Large Working Area
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Mounting Adapter for LED Ring Light Included
  • Camera Adapters for Fitting All Other Microscopes Included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepiece: 30mm Super widefield high-eyepoint WF10X/20
  • Objective: 0.7-4.5X
  • Zoom Range: 6.5:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 4" (100mm)
  • Illumination: 54-LED
  • Power input: 110-240V, 50-60Hz, Automatic Switching
  • Boom Stand: 16" arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
  • Accessories: eye-guards
Camera Specifications:
  • Sensor: Aptina MT9M111
  • Sensor Type: CMOS
  • Sensor Size: 4.6x3.7mm
  • Pixel Size: 3.6
  • Resolution: 1.3MP
  • Frame Rate: 15@1280x1024, 26@640x512, 50@320x256
  • Sensitivity: 1.0V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$889.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs54 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Teaching/Training
Field ViewSuper Widefield
Stand ArmSingle
Camera Pixel1.3MP
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
Light SourceLED
MaterialMetal
DescriptionTrinocular LED Stereo Zoom Microscope with 1.3MP Camera
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-3T-54S-M
Reduction Lens0.3X
SensorCMOS
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr