Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99569

MPN #: SM-2T-LED

AmScope SM-2T-LED 7X-45X LED Trinocular Zoom Stereo Microscope

Product Description
This is a first-class 7X-45X trinocular stereo zoom microscope with LED cool illumination system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes with SUPER widefield optics and versatile LED illumination system that provides both incident (top) cool lighting and transmitted (bottom) cool illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the inspection of the objects that allow light to get through them. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images, wide zoom magnification range, and large working distance. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation and rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, and agriculture. It is appropriate for educational purposes in hospitals and schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects.

Features:
  • A great microscopy system for temperature-sensitive applications
  • 7X-45X large zoom range continuous magnification
  • LED incident (top) cool lighting and transmitted (bottom) cool illumination
  • 6.5:1 large zoom range
  • 4" (100mm) Large working distance
  • 45 degree inclined trinocular head with SUPER widefield eyepieces
  • High-eyepoint design for easy observation including eyeglass wearers
  • 23 mm upright tube for photo or video accessories
  • 30mm SUPER widefield eyepieces included
  • High resolution with great flatness and contrast
  • Sharp stereo erect images over a SUPER widefield of view
  • Crystal clear original true color images
  • Both ocular-tubes with adjustable diopter
  • Metal pillar stand finished with stain resistant enamel
  • Accurate alignment ensuring a fatigue-free long time view
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • Adjustable interpupillary distance
  • Rubber eyeguards included
  • CE approval electric apparatus
  • Manufactured under restrict ISO 9001 quality control standards
  • Five (5) year manufacturer warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepiece: 30mm super wide field high-eyepoint WF10X/20
  • Objective: 0.7X-4.5X
  • Zoom Range: 6.5:1
  • Maximum Field of View: 1-1/4" (31.75mm)
  • Minimum Field of View: 3/16" (4.75mm)
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55mm-75mm)
  • Working Distance: 4" (100mm)
  • Frosted Glass Plate: 3-3/4" (95mm) in diameter
  • White/Black Plastic Plate: 3-3/4" (95mm) in diameter
  • Incident (Top) Illumination: LED ring light
  • Transmitted (Bottom) Illumination: 16-LED bottom light
  • Power Supply: 110V/60Hz (220V/50Hz version available)
  • Accessories: dust cover, eye-guards and clips
PRICE
$769.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Embryo Transplant, Dissecting, Laboratory
Field ViewSuper Widefield
Light SourceLED
MaterialMetal
DescriptionLED Trinocular Zoom Stereo Microscope
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-2T-LED
Objective0.7X - 4.5X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr