x

Take 15% off your entire order!

Offer applied at checkout

ISO Metric HSS Import Hand Tap Set of 3, M14 x 1.5 Taper, Plug & Bottoming Chamfer

ISO Metric HSS Import Hand Tap Set of 3, M14 x 1.5 Taper, Plug & Bottoming Chamfer

Item #: WBB570070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Plug
  • Taper
  • Bottoming
  • Taper, Plug, Bottoming Set

Taper, Plug, Bottoming Set

Price: $54.09

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M14 x 1.5 D5, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks

  • THREAD SIZE M14 x 1.5
  • PITCH 1.5
  • CHAMFER Taper, Plug, Bottoming Set
  • TAP SIZE (mm) M14
  • NUMBER SIZE --
  • TYPE Hand Tap
  • D LIMIT D6
  • BRAND Approved Vendor
  • METRIC SIZE M14
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 1401503
  • FRACTIONAL SIZE --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ISO Metric HSS Import Hand Tap Set of 3, M14 x 1.5 Taper, Plug & Bottoming Chamfer

ISO Metric HSS Import Hand Tap Set of 3, M14 x 1.5 Taper, Plug & Bottoming Chamfer

Item #: WBB570070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant