Italian Ornamental tools, Trowel & Square 5/8"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 5/8 in |
Product Details
| Material | Forged and Tempered |
| Description | Italian Ornamental Trowel |
| Brand | Bon Tool |
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
Features: The 10-1/2" Wide London blade carries mortar towards the toe of the blade, away from the handle The wide blade holds more mortar making it a popular pattern for stonework and block The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness Forging also assures product consistency Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness Each W.Rose™ masonry trowel features a tapered ground blade for flexibility The forged steel blade and shank offer strength and integrity with no internal ...
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Features: The 11" Narrow London blade carries mortar away from the handle The narrow size is good for general masonry and brick projects The diamond-heeled blade easily spread mortar for projects such as veneering The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness Forging also assures product consistency Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness Each W.Rose™ masonry trowel features a tapered ground blade for flexibility The forged steel blade and shank offer strength and ...