Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB3169959

MPN #: JT9-220026

JET® RCH-26 Replacement Head For RCB-25 Rebar Cutter & Bender

Product Description

JET® Rebar Cutter/Benders are designed for durability and easier operation. JET® Rebar Cutter/Benders use a needle bearing design that makes for easy one-handed use when it is bolted down. The high-carbon alloy tool steel jaws and body permits cutting and bending of up to 5/8 inch round grade 60 rebar and bends up to 180 degrees.

Features:
  • Easier cutting with the needle bearing design reduces operator fatigue
  • High strength steel jaws permit the cutting of material up to a 48 Rockwell Hardness for industrial applications
  • Replacement cutting head for RCB-25
  • Backed by our industry leading 1-Year Warranty


PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs

Product Details

Manufacturers Part NumberJT9-220026
TypeCutter Head
MaterialHigh-Carbon Alloy Steel
DescriptionReplacement Head For RCB-25
BrandJET