ITM 1" X 18" Ship Auger Pouched
Write a Review
|
Questions & Answers (0)
Product Description
12" Twist Length Ship Auger Heat Treated, Single Cutter provides a smoother hole finish, Side Lip. Self Feeding Screw point pulls bit into material for repetitive cutting of fast clean holes with a clean exit.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1 in |
| Shank Size | 7/16 in |
| Size | 1" |
Product Details
| Type | Ship |
| Material | Steel |
| Description | Auger Bit |
| Color | Silver |
| Manufacturers Part Number | 303SL6464 |
| Brand | International Tool Mfg. |