Itm 1/8" Cobalt Jobber 135° Hss - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
This 135° split point M35 Super Cobalt Drill features heavy-duty web construction for strength and durability. Used for Hardened Steel, Stainless Steel, High Temp Alloys, Heat Treated Materials and Abrasive plastics. M35 Super Cobalt is the standard Cobalt used for all ITM Cobalt Drill Bits. It has excellent resistance to abrasion and very good Red-Hardness for working difficult materials.
PRICE
$19.20 Sold in packages of 12 / $1.60 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1/8 in |
| Fractional Diameter | 1/8" |
| Flute Length | 1-5/8 in |
Product Details
| Type | Split Point |
| Drill Point Angle | 135 Degrees |
| Color | Gold |
| Country of Origin | Import |
| Finish | Gold |
| Material | Cobalt |
| Shank Style | Straight |
| Manufacturers Part Number | 219CO0864 |
| Flute Type | Standard |
| Brand | International Tool Mfg. |