Designed to have mild, long-lasting suds for a more thorough clean. Handles a broad range of dish soils. Cleans your dishes and leaves a classic scent.
Ivory Manual Dish Detergent Liquid, Classic, 24 oz. Bottle, 10 Bottles - 25574
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Classic |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 24 oz. Bottle |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 10 Bottles |
| Description | Dish Detergent |
| Manufacturers Part Number | 25574 |
| Brand | Ivory |