Palmolive® Ultra Antibacterial Dishwashing Liquid, 20 oz. Bottle, 9/Case
Write a Review
|
Questions & Answers (0)
Product Description
Palmolive Ultra Antibacterial dish liquid is approved to kill 99% of bacteria like Salmonella enteria, E. coli and Staph aureus on dishes in 30 seconds when used as directed, allowing you to wash away more than just baked on grease and giving you peace of mind that your dishes are as clean as can be.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Pleasant Scent |
| Applicable Materials | Ceramic, Fiberglass, Plastic, Stainless Steel |
| Size Type | 20 oz. Bottle |
| Package Quantity | 9 Bottles |
| Description | Ultra Antibacterial Dishwashing Liquid |
| Manufacturers Part Number | US04232A |
| For Use With | Hand Dishwashing |
| Brand | Palmolive |