JET® J Series Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
JET J Series Pallet Truck PT-2748JA has a low profile of 2-1/2 inches, width of 27 inches, and a length of 48 inches. High quality welded steel construction allows for capacities up to 5,000 pounds. The 180 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET J Series Pallet Trucks are built to handle heavy lifting.
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 45-1/8 in |
| Lowered Height | 2-9/16 in |
| Raised Height | 6-11/16 in |
| Weight Capacity | 5500 lbs |
| Weight | 158 lbs |
| Fork Length | 48 in |
| Fork Width | 6-1/3 in |
| Distance Between Forks | 15 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | JT9-161009 |
| Brand | JET |
| Type | Standard Duty Pallet Jack |
| Color | Gray |
| Series | J |
| Wheel Type | Solid |
| Steer Arc Degrees | 180 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | Yes |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 2 Years |