- Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations
- The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
- Durable, non-slip cushion grip
- Uses "J" shank heads
- Audible click and feel impulse torque control mechanism
- Tamper proof torque setting for production line use
- Torque values can be calibrated in english or metric setting
- Accuracy: ± 3% CW of indicated value, CW from 20% to 100% of full scale
- Uses universal round shank interchangeable heads
- Meets or exceeds ASME B107.14-2004, ISO 6794
Williams® J-Shank Pre-Set Torque Wrench, 15-75 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 1 lbs |
| Max Torque | 75 lb-in |
| Drive Size | J Shank in |
Product Details
| Type | Pre-Set Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 50T-IW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate, ASME B107.14-2004, ISO 6794 |