Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253250

MPN #: GWJS6T

Gearwrench® Jack Stands with Pin, 6 Ton Capacity

Product Description
The Gearwrench® line of Lifting and Shop Equipment offer best-in-class speed and ease of use around the shop. Gearwrench® shop equipment products are designed for auto techs and professionals, allowing them to work safely and efficiently. All lifting products meet ASME PASE lifting standard.

Features:
  • Double lock pin design provides an added layer of protection
  • Large, welded feet displace load over larger surface for stability
  • Ductile iron ratcheting bar for easy height adjustments
  • Wide saddle design for added grip
  • High strength welded steel design
  • Meets ASME PASE-2019 safety and performance requirements
  • 1 year no hassle warranty


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-13/16 in
Weight32.2 lbs
Max Height24-1/2 in
Low Height15-3/4 in

Product Details

TypeHeavy-Duty Jack Stand
ColorOrange/Black
Capacity6
MaterialSteel
DescriptionAutomotive Jack Stand
Manufacturers Part NumberGWJS6T
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

Certifications2019 ASME/PASE Safety Standards