Ideal Warehouse Jade 2.0 Air Purification System, 12 V, 60 Hz, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
JADE2.0 is a flexible and efficient air quality control system that quietly filters, cleans and re-energizes the workplace atmosphere. Cleaner air can lead to clearer thinking, better productivity, fewer sick days and happier, more-engaged staff. JADE2.0 features 6 levels of filtration and whisper quiet operation (<50 dB). The JADE2.0's UV-C stage ruptures the DNA of viruses and bacteria.
Easily cleans/purifies a large workplace
Quiet, non-disruptive operation
Lowest cost per cu. ft. of air cleaned (5 yrs.)
6 stages of filtration provide excellent results
Removes harmful pollutants and contaminants
Virus-eliminating UV-C chamber
Large control screen built-in timer
Change filter notification
PRICE
$1,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-13/32 in |
| Depth | 12-13/32 in |
| Height | 35-3/16 in |
| Weight | 32 lbs |
| Cord Length | 8 ft |
| Coverage Area | 26880 ft² |
Product Details
| Filtration Type | Commercial Air Purification System |
| Type | Commercial Air Purifier |
| CFM | 448 CFM |
| Color | Black |
| Amperage | 1 A |
| Voltage | 120 V |
| Material | Steel |
| Description | Commercial Air Purifier |
| Manufacturers Part Number | AP-SCA5100CB |
| Decibels | 37-58 |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 1 Year Parts/Labor |
Compliance & Certifications
| Certifications | CSA/UL, PMRA, CARB |