Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mrs. Meyer's® Clean Day Liquid Hand Soap, Lemon, 33 oz. 6/Carton - 651327

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Mrs. Meyer's® Clean Day Liquid Hand Soap, Lemon, 33 oz. 6/Carton - 651327

Item #: WBB2303702

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.48 Save up to 16%
Qty Price
1 $51.95 ea.
2 $47.95 ea.
3+ $45.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mrs. Meyer's® Clean Day Liquid Hand Soap, Lemon, 33 oz. 6/Carton - 651327

Contains a special recipe of aloe vera gel, olive oil and a unique blend of essential oils to create a hard working, non-drying, yet softening cleaner for busy hands. Hands have never had it so good. Paraben free.

Product Specifications

    • COLOR FINISHClear
    • BRANDMrs Meyer's
    • DESCRIPTIONLiquid Hand Soap
    • FRAGRANCELemon
    • MANUFACTURERS PART NUMBER651327
    • PACKAGE QUANTITY6
    • SIZE TYPE33 oz.
    • STYLEGeneral Purpose
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!