Impact® Janitor Cart - Gray, 6850
|
Questions & Answers (0)
Product Description
Janitor's Cart w/ 25-Gallon Yellow Vinyl Bag. Manufactured from high impact structurally foamed polyethylene for strength and durability. Will hold a 20 or 32-gallon trash receptacle on the bottom platform. Specially designed handholds for comfort and control that keeps hands out of trash. Adjustable center shelf. 8" heavy-duty wheels; 2-1/2" non-marking casters. Molded-in hooks for tools and mop handles; non molded-in, replaceable bag hooks. Handle folds for convenient storage. Includes 25-gal. yellow vinyl bag (replacement available) held in with six clips.
PRICE
$199.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20-1/2 in |
| Height | 38 in |
| Weight | 32 lbs |
| Wheel Diameter | 8 Rear in |
| Caster Diameter | 2-1/2 Front in |
Product Details
| Type | Janitor Cart |
| Color | Gray |
| Style | Yellow Vinyl |
| Capacity | 25 gal |
| Material | Plastic |
| Manufacturers Part Number | 6850 |
| Brand | Impact Products |