Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Seventh Generation® Botanical Disinfectant/Cleaner, 26 oz. Trigger Spray, 8 Bottles/Cs - 22810
See all 27 items in product family

Seventh Generation® Botanical Disinfectant/Cleaner, 26 oz. Trigger Spray, 8 Bottles/Cs - 22810

Item #: WBB1872602

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.39 Save up to 9%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Seventh Generation® Botanical Disinfectant/Cleaner, 26 oz. Trigger Spray, 8 Bottles/Cs - 22810

Kills 99.99% of germs botanically (see product label for details). Cleans and disinfects in one easy step. Streak-free spray for easy cleaning. Deodorizes and effectively controls odors on hard, non-porous surfaces. No rinsing or wiping is required, even on food contact surfaces. Application: Disinfectant/Cleaner, Applicable Material: Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl, Dirt Types: Bacteria, Dust, Germs, Grime, Viruses, Water-Based Soil, Scent: Lemongrass Citrus.

Features:

  • Cleans and disinfects in one easy step.
  • Kills 99.99% of household germs botanically.
  • Effective against Influenza A virus including H1N1, and Rhinovirus, the Common Cold virus.
  • Streak-free spray for easy cleaning.
  • Deodorizes and effectively controls odors.
  • No rinsing or wiping is required, even on food contact surfaces.
  • CleanWell™ patented disinfecting technology based on thyme oil.
Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus
    • DISINFECTANTBotanical
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDSeventh Generation®
    • MANUFACTURERS PART NUMBERSEV22810CT
    • PACKAGE QUANTITY8 Bottles
    • SIZE TYPE26 oz. Trigger Spray Bottle
    • TYPESpray Disinfectant
    • WEIGHT LBS16.04
    • DESCRIPTIONBotanical Disinfectant/Cleaner
    • APPLICABLE MATERIALSHard Nonporous Surfaces
    • DIRT TYPESBacteria, Dust, Germs, Grime, Viruses, Water-Based Soil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed