Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177390

MPN #: 3554700

Betco® pH7Q Dual Neutral Disinfectant Cleaner, Lemon Scent, 67.6 oz. Bottle, 4/Case

Product Description
This concentrated multipurpose germicidal detergent and deodorant disinfects, cleans, and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and won't dull, haze, or leave a film.

Features:
  • EPA list N disinfectant: All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • Broad spectrum disinfectant kills staphylococcus aureus, pseudomona, salmonella, VRE and MRSA
  • Economical ultra concentrate - 1/2 oz. per gallon (1:256). Provides low end-use cost
  • Neutral pH - Won't dull, haze or attack finish. Leaves no film
  • Efficacious against Canine Parvo at 2.25 oz. per gallon
  • Ingredients: Didecyldimonium Chloride, Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Tetrasodium EDTA, C9-11 Alcohols Ethoxylated, Citric Acid
  • Color: Light Amber
  • Detergency: Excellent
  • Fragrance: Pleasant Lemon
  • pH concentrate: 6 - 8
  • Dilution recommended: 1/2 oz per GAL (1:256)
Directions For Use: For Use as a One-Step General, Hospital, Medical Disinfectant, Fungicide, Virucide and Cleaner
  • Pre-clean heavily soiled areas
  • Apply use solution of 0.5 oz. of this product per gal. of water (or equivalent use dilution) to disinfect hard, non-porous surfaces with a sponge, brush, cloth, mop, auto scrubber, mechanical spray device, coarse pump or trigger spray device. For spray applications, spray 6-8 inches from surface. Do not breathe spray
  • Treated surfaces must remain wet for 10 minutes
  • Allow to air dry
  • Prepare a fresh solution daily or when visibly dirty


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size67.6 oz

Product Details

TypeLiquid Disinfectant
DisinfectantAmmonium Chloride
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose, Hospitals, Nursing Homes, Schools, Colleges
Capacity67.6 oz.
ScentLemon
Applicable MaterialsHard, Nonporous Surfaces
Size Type67.6OZ
Helps RemoveGerms
Packing TypeBottle
DescriptionNeutral Disinfectant Cleaner
Package Quantity4
Manufacturers Part Number3554700
BrandBetco

Compliance & Certifications

EPA Registration Number10324-141-4170
EPA RegisteredYes