Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177394

MPN #: 3144700

Betco® Sure Bet™ II Foaming Disinfectant, Citrus Scent, 67.6 oz. Bottle, 4/Case

Product Description
Sure Bet II™ disinfects, cleans and deodorizes in one labor-saving step. This formulation penetrates and dissolves soap scum, ground in dirt and grime, mineral deposits, rust, lime soap build up, hard water stains, and kills household germs. Cleans and shines without abrasive scouring action. Deodorizes too, leaving your bathroom smelling fresh.

Features:
  • Effective as a disinfectant against Pseudomonas aeruginosa, Staphylococcus aureus and streptococcus pyogenes
  • Removes hard water deposits, rust, mineral stains and lime soap buildups
  • Quickly removes soap scum from shower tile, fiberglass, chrome and glass, toilet bowls, sinks, tubs and spas
  • Ingredients: Phosphoric Acid, Citric Acid, Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Cocamine Oxide, Quaternium-24, Didecyldimonium Chloride, Ethoxylated Alcohol, Dimethyldioctylammonium Chloride
  • Color: Green
  • Foaming: High
  • Fragrance: Citrus
  • Lime Soap Removal: Excellent
  • pH: <1
  • Warranty: 1 year
Directions For Use:
  • Preparation of disinfectant use-solution: Add 4 oz. per gallon of water (for 400 ppm water hardness).
  • Disinfection directions: Apply use-solution with a cloth, sponge, or sprayer or by soaking until surfaces are thoroughly wet. Treated surfaces must remain wet for 10 minutes. Wipe dry with a clean cloth or sponge or let air dry. For sprayer applications, use a coarse spray device. Spray with quick full strokes 6 - 8 inches from surface. Rub with a brush, sponge or cloth. Do not breathe spray. After use, close nozzle. For heavily soiled areas, a preliminary cleaning is required. Prepare a fresh solution daily or more often if use solution becomes diluted or soiled. Rinse all surfaces that come in contact with food such as countertops, appliances, tables and stovetops with potable water before reuse. This product must not be used to clean utensils, glassware and dishes. This product is not to be used as a terminal sterilant/high level disinfectant on any surface or instrument that (1) is introduced directly into the human body, either into or in contact with the bloodstream or normally sterile areas of the body, or (2) contacts intact mucous membranes but which does not ordinarily penetrate the blood barrier or otherwise enter normally sterile areas of the body. This product may be used to preclean or decontaminate critical or semi-critical medical devices prior to sterilization or high level disinfection
  • Virucidal directions: Follow disinfection directions. Treated surfaces must remain wet for 1 minute. Use a 30-minute contact time against foot and mouth disease. Allow surfaces to air dry
  • Mold and mildew control directions: Add 3 - 4 oz. per gallon of water to inhibit the growth of mold and mildew and their odors on hard, nonporous surfaces. Thoroughly wet all treated surfaces completely. Let air dry. Repeat application weekly or when growth or odor reappears


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size67.6 oz

Product Details

TypeLiquid Disinfectant
DisinfectantPhosphoric Acid, Citric Acid, Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose
Capacity67.6 oz.
ScentCitrus
Applicable MaterialsHard, Nonporous Surfaces
Size Type67.6OZ
Helps RemoveCalcium, Lime, Rust
Packing TypeBottle
DescriptionFoaming Disinfectant
Package Quantity4
Manufacturers Part Number3144700
BrandBetco

Compliance & Certifications

EPA RegisteredNo