Fantastik® Disinfectant Multi-Purpose Cleaner Fresh Scent, 32 oz. Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
When used as directed on hard, non-porous surfaces kills 99.9% of viruses and bacteria. Read label before use. Use only as directed. Fast cleaning of most washable surfaces. Removes stubborn soils such as grease, crayons, pencil and heel marks. Works on countertops, sinks, walls, ceramic tiles, floors and bathtubs. Pleasant fragrance.
PRICE
$6.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Spray Disinfectant |
| Scent | Fresh |
| Size Type | 32OZ |
| Disinfectant | Quaternary Ammonium |
| Package Quantity | 1 |
| Description | Disinfectant Multi-Purpose Cleaner |
| Manufacturers Part Number | 306387EA |
| Brand | Fantastik |
Compliance & Certifications
| EPA Registration Number | 4822-530 |