Disinfectants & Sanitizers
Availability
Type
Brand
Special Price
Free Shipping
Capacity
Size
Color
Price
Related Products
Introducing the World's Most Powerful Botanical Disinfectant. Our hyper-effective multi-surface formula outperforms "natural" cleaners and eliminates germs faster than even the harshest chemical alternatives-without the toxic warnings or disclaimers. Trusted by elite institutions, prestigious universities and health care facilities, iconic stadiums, and some of the world's most renowned buildings. CleanBoss clean technology delivers unmatched cleanliness at the highest standard. Welcome to the Cleaning Revolution. Virtually every surface - granite countertops, stainless steel appliances, ...
This concentrated multipurpose germicidal detergent and deodorant disinfects, cleans, and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and won't dull, haze, or leave a film. Features: EPA list N disinfectant: All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19 Broad spectrum disinfectant kills staphylococcus aureus, pseudomona, salmonella, VRE and MRSA Economical ultra ...
Help protect your workplace against viruses and bacteria with the versatile, concentrated Lysol® Pourable Multi-Surface Cleaner. When used as directed, this broad-spectrum disinfectant kills germs, including cold and flu viruses, RSV, E. coli, Salmonella, and the virus that causes COVID-19, when used at full strength or diluted on hard, non-porous surfaces. Give cleaning crews the ability to cut through tough grease, grime, soap scum, and daily messes with a multi-surface formula that works in spray bottles and mop buckets and can be used without dilution. Clean high-touch surfaces in ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...
One-step quaternary disinfectant cleaner and deodorant to clean and disinfect hard surfaces in schools, offices, hotels, hospitals, nursing homes, and other facilities. Has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute. Provides broad-spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus, and many more. Meets OSHA's Bloodborne pathogen standards for HBV and HIV. Kills the organisms that cause odors ...